Cut Resistant Gloves, Gray, 6, PR

ANSELL| Zoro #: G0064224| Mfr #: 11-627

$9.76 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 6
Color: Gray
Finger Material: Dyneema(R)/Lycra/Nylon/Polyurethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064224 Mfr #: 11-627
ANSI/ISEA Abrasion Level: 6Color: Gray
Finger Material: Dyneema(R)/Lycra/Nylon/PolyurethaneCoating Material: Polyurethane
ANSI Cut Grams: 509Finger Style: Full
Puncture Resistant: YesThumb Style: Straight
Item: Cut Resistant GlovesLining: High-Performance Polyethylene/HPPE
Weight: MediumApplication: Assembly Involving Small Sharp Components, Automotive, White Goods, Plastics, Glass, Plastics Injection and Molding, Sheet Metal Assembly (Even When Slightly Oily), Handling Sharp, Small Parts
ANSI Puncture Newtons: 148Palm Material: Polyurethane
Abrasion Resistant: YesANSI/ISEA Puncture Level: 5
ANSI Abrasion Cycles: 23,140ANSI/ISEA Cut Level: 2
Cut Resistant: YesCuff: Knit
Suggested Use Environment: Dry/Light OilCut: Clute
Coating Coverage: PalmGauge: 15
Stitching Material: PolyesterSize: 6
Knuckle Padding Material: NoneStandards: ANSI/ISEA
Back Material: Dyneema(R)/Lycra/NylonCountry of Origin (subject to change): Korea, Republic of

Description

Cut Resistant Gloves, Polyurethane Coating Material, High-Performance Polyethylene/Dyneema(R) Lining, 2 ANSI/ISEA Cut Level, 6 ANSI/ISEA Abrasion Level, 5 ANSI/ISEA Puncture Level, Color Gray, Knit Cuff, Size 6, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews