DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cut Resistant Gloves, Gray, 8, PR

ANSELL| Zoro #: G0064242| Mfr #: 11-627

$10.68 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 15
Palm Material: Polyurethane
Lining: High-Performance Polyethylene/HPPE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064242 Mfr #: 11-627
Gauge: 15Palm Material: Polyurethane
Lining: High-Performance Polyethylene/HPPEWeight: Medium
Back Material: Dyneema/Lycra/NylonApplication: Assembly Involving Small Sharp Components, Automotive, White Goods, Plastics, Glass, Plastics Injection and Molding, Sheet Metal Assembly (Even When Slightly Oily), Handling Sharp, Small Parts
Finger Material: Dyneema/Lycra/Nylon/PolyurethaneSuggested Use Environment: Dry/Light Oil
Stitching Material: PolyesterANSI/ISEA Abrasion Level: 6
Coating Material: PolyurethaneANSI Puncture Newtons: 148
ANSI Cut Grams: 509Coating Coverage: Palm
Abrasion Resistant: YesCut Resistant: Yes
Finger Style: FullStandards: ANSI/ISEA
ANSI/ISEA Puncture Level: 5Thumb Style: Straight
ANSI/ISEA Cut Level: 2ANSI Abrasion Cycles: 23,140
Color: GrayKnuckle Padding Material: None
Cut: CluteItem: Cut Resistant Gloves
Size: 8Cuff: Knit
Puncture Resistant: YesCountry of Origin (subject to change): Korea, Republic of

Description

Cut Resistant Gloves, Polyurethane Coating Material, High-Performance Polyethylene/Dyneema(R) Lining, 2 ANSI/ISEA Cut Level, 6 ANSI/ISEA Abrasion Level, 5 ANSI/ISEA Puncture Level, Color Gray, Knit Cuff, Size 8, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews