Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Gray, Size 8, 1PR

  • Zoro #: G0480859
  • Mfr #: 11-627V
$10.16
  • ANSI Puncture Newtons: 145
  • Cut: Gunn
  • ANSI Abrasion Cycles: 20,000
See full product details
Orders over $75 ship free.

Ansell #11-627V Specifications

  • Zoro #: G0480859
  • Mfr #: 11-627V
ANSI Puncture Newtons: 145 Cut: Gunn
ANSI Abrasion Cycles: 20,000 Coating Material: Polyurethane
Cut Resistant: Yes Finger Material: Polyurethane
Length: 8" Cuff: Knit Wrist
Item: Coated Gloves ANSI/ISEA Abrasion Level: 6
Color: Gray Abrasion Resistant: Yes
Coating Coverage: Palm/Fingers Gauge: 15
ANSI/ISEA Cut Level: A2 ANSI Cut Grams: 419
Stitching Material: HPPE/Nylon/Lycra(R) ANSI/ISEA Puncture Level: 4
Thumb Style: Wing Glove Coating Finish: Sandy
Back Material: HPPE ANSI/ISEA Puncture Force: 145 N
Suggested Use Environment: Dry/Light Oil Glove Length: 8 in
Glove Hand Style: Left and Right Palm Material: Polyurethane
Application: Electronics, Glass Cutting, Metal Handling, Assembly Hand: Right/Left
Glove Coating Material: Polyurethane Finger Style: Full
Size: 8 Puncture Resistant: Yes
Glove Size: 8 Lining: HPPE
Glove Coating Coverage: Palm and Fingers Coating Finish: Sandy
Glove Cut: Gunn Weight: Light
ANSI/ISEA Cut Load: 419 ANSI/ISEA Abrasion Cycles: 20,000
ANSI/ISEA Cut Grams: 419 Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 6, Gray, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Sandy, Glove Coating Material Polyurethane, Glove Size 8, 1 Pair

Reviews of Ansell #11-627V