Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hyflex Cut Resistant Gloves, Gray/Black, 10, PR

  • Zoro #: G0083207
  • Mfr #: 11-421

$5.35

Details
  • Glove Hand Style: Left and Right
  • Coating Material: Polyurethane
  • Cuff: Knit Wrist
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #11-421 Specifications

  • Zoro #: G0083207
  • Mfr #: 11-421
Glove Hand Style: Left and Right Coating Material: Polyurethane
Cuff: Knit Wrist Back Material: Nylon
Abrasion Resistant: Yes ANSI/ISEA Cut Level: 1
Cut: Hand Specific Series: HyFlex(R)
Glove Length: 12" Coating Coverage: Palm
Hand: Right/Left Weight: Light
Palm Material: Polyurethane ANSI Abrasion Cycles: 4813
Glove Cut: Gunn Coating Finish: Smooth
Knuckle Padding Material: None Color: Black
Glove Coating Material: Polyurethane Standards: EN420, EN388
ANSI/ISEA Puncture Level: 4 Gauge: 13
Length: 12" Cut Resistant: Yes
ANSI Puncture Newtons: 56.5 Puncture Resistant: Yes
ANSI/ISEA Puncture Force: 56.5 Finger Style: Full
Application: General Assembly, Engineering Applications, Screwing and Bolting, Storage and Handlings In Food Industries Suggested Use Environment: Dry, Light Oil and Oily
Finger Material: Nylon/Polyurethane/Nitrile Thumb Style: Full
ANSI Cut Grams: 1523 Glove Coating Coverage: Palm and Fingers
Glove Coating Finish: Smooth Glove Size: 10
Item: Cut Resistant Gloves Size: 10
ANSI/ISEA Abrasion Level: 6 Lining: Black Nylon
Glove Lining Material - Cut Resistant: Nylon Country of Origin (subject to change): Multiple

Description

Here are some important details for Ansell Cut Resistant Gloves. Size: 10, Color: Black, Application: General Assembly, Engineering Applications, Screwing and Bolting, Storage and Handlings In Food Industries.

Reviews of Ansell #11-421