This item is Discontinued.

Ansell Cut Resistant Coated Gloves, A2 Cut Level, Black, 2XL 11-539

Cut Resistant Coated Gloves, A2 Cut Level, Black, 2XL (Discontinued)

  • Mfr # 11-539
  • Zoro # G0379261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-539
Zoro #
G0379261
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
9-3/4"
Glove Length Style
Standard

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Standards
ANSI ASTM D3389, ASTM F1790-97, EN388
Knit Material
Intercept(TM)
Series
HyFlex(R)
Finger Style
Full
Glove Hand Style
Left and Right
Weight
Light
ANSI/ISEA Puncture Level
4
Abrasion Resistant
Yes
Puncture Resistant
Yes
Stitching Material
Polyester
Thumb Style
Straight
Palm Material
Nitrile
Cut Resistant
Yes
Glove Lining Material - Cut Resistant
HPPE, Spandex(R)
Application
Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance
Coating Material
Nitrile
Glove Cut
Gunn
Lining
HPPE, Nylon, Spandex
ANSI/ISEA Puncture Force
114
Suggested Use Environment
Dry, Light Oil and Oily
Finger Material
HPPE, Nylon, Spandex, Nitrile
Hand
Right/Left
Glove Materials
Intercept(TM)
Glove Construction
Seamless Knit
Brand and Series
Ansell Hyflex(R) 11-539
Latex-Free
Yes
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
4160
ANSI/ISEA Cut Grams
659
Hand Style
Left and Right
Knit Material Color
Black/Gray
Coating Texture
Foam
Material (Thck)
Intercept(TM)
Color (Knit/Coating)
Black/Gray
Palm Coating Material
Nitrile

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Standards ANSI ASTM D3389, ASTM F1790-97, EN388, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.