THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Cut Resistant Gloves, Gray/Black, XS, PR

ANSELL| Zoro #: G0064276| Mfr #: 11-624

$8.38 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Material: Polyurethane
Cut Resistant: Yes
ANSI/ISEA Abrasion Level: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064276 Mfr #: 11-624
Palm Material: PolyurethaneCut Resistant: Yes
ANSI/ISEA Abrasion Level: 5ANSI Abrasion Cycles: 21,920
Abrasion Resistant: YesKnuckle Padding Material: None
Back Material: Dyneema(R)/Lycra/PolyurethaneCoating Coverage: Palm
Finger Material: Dyneema(R)/Lycra/PolyurethaneLining: High-Performance Polyethylene/HPPE
Coating Material: PolyurethaneANSI Puncture Newtons: 118
Standards: ANSI/ISEAANSI/ISEA Puncture Level: 4
Cuff: KnitPuncture Resistant: Yes
Cut: CluteSuggested Use Environment: Dry/Light Oil
Weight: MediumThumb Style: Straight
Application: Handling Glass, Small Parts And Metal ComponentsColor: Black
Gauge: 13ANSI/ISEA Cut Level: 2
Size: XSANSI Cut Grams: 510
Stitching Material: PolyesterFinger Style: Full
Country of Origin (subject to change): South Korea

Description

Cut Resistant Gloves, Polyurethane Coating Material, High-Performance Polyethylene/Dyneema(R) Lining, 2 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, 4 ANSI/ISEA Puncture Level, Color Gray/Black, Knit Cuff, Size XS, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews