Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hyflex Cut Resistant Gloves, Gray/Black, 8, PR
  • Zoro #: G0083216
  • Mfr #: 11-421
$5.35
  • ANSI Cut Grams: 1523
  • Cut Resistant: Yes
  • Weight: Light
See full product details
Orders over $50 ship free.

Ansell #11-421 Specifications

  • Zoro #: G0083216
  • Mfr #: 11-421
ANSI Cut Grams: 1523 Cut Resistant: Yes
Weight: Light Glove Coating Coverage: Palm and Fingers
Abrasion Resistant: Yes ANSI Puncture Newtons: 56.5
Palm Material: Polyurethane ANSI/ISEA Abrasion Level: 6
Coating Coverage: Palm Coating Material: Polyurethane
Finger Material: Nylon/Polyurethane/Nitrile Application: General Assembly, Engineering Applications, Screwing and Bolting, Storage and Handlings In Food Industries
ANSI Abrasion Cycles: 4813 Size: 8
Glove Hand Style: Left and Right Lining: Black Nylon
Gauge: 13 Length: 12"
Cut: Hand Specific Glove Coating Finish: Smooth
ANSI/ISEA Puncture Level: 4 Glove Cut: Gunn
Series: HyFlex(R) Standards: EN420, EN388
Glove Size: 8 Cuff: Knit Wrist
Color: Black, Gray Knuckle Padding Material: None
Suggested Use Environment: Dry, Light Oil and Oily ANSI/ISEA Puncture Force: 56.5
Thumb Style: Full Hand: Right/Left
Back Material: Nylon Finger Style: Full
Coating Finish: Smooth Glove Length: 12"
Glove Coating Material: Polyurethane Glove Lining Material - Cut Resistant: Nylon
Puncture Resistant: Yes ANSI/ISEA Cut Level: A1
Item: Cut Resistant Gloves ANSI/ISEA Cut Load: 1523
ANSI/ISEA Abrasion Cycles: 4813 ANSI/ISEA Cut Grams: 1523
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A1, Color Black, Gray, Glove Coating Material Polyurethane, Glove Length 12 In., Glove Size 8, 1 Pair

Reviews of Ansell #11-421