Cut Resistant Gloves, Gray/Black, M, PR

ANSELL| Zoro #: G0064294| Mfr #: 11-624

$7.21 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Material: Polyurethane
Thumb Style: Straight
ANSI/ISEA Puncture Level: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064294 Mfr #: 11-624
Coating Material: PolyurethaneThumb Style: Straight
ANSI/ISEA Puncture Level: 4Item: Cut Resistant Gloves
Gauge: 13ANSI Puncture Newtons: 118
Coating Coverage: PalmSuggested Use Environment: Dry/Light Oil
Finger Material: Dyneema/Lycra/PolyurethaneStandards: ANSI/ISEA
Application: Handling Glass, Small Parts And Metal ComponentsAbrasion Resistant: Yes
ANSI/ISEA Cut Level: 2Stitching Material: Polyester
Puncture Resistant: YesANSI Abrasion Cycles: 21,920
Cut Resistant: YesANSI Cut Grams: 510
Cuff: KnitSize: M
Weight: MediumBack Material: Dyneema/Lycra/Polyurethane
Cut: CluteFinger Style: Full
Palm Material: PolyurethaneANSI/ISEA Abrasion Level: 5
Lining: High-Performance Polyethylene/HPPEColor: Black
Knuckle Padding Material: NoneCountry of Origin (subject to change): South Korea

Description

Cut Resistant Gloves, Polyurethane Coating Material, High-Performance Polyethylene/Dyneema(R) Lining, 2 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, 4 ANSI/ISEA Puncture Level, Color Gray/Black, Knit Cuff, Size M, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews