Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hyflex Cut Resistant Gloves, Gray/Black, 9, PR

  • Zoro #: G0083085
  • Mfr #: 11-421
$5.35
  • Glove Hand Style: Left and Right
  • Standards: EN388, EN420
  • Back Material: Nylon
See full product details
Orders over $75 ship free.

Ansell #11-421 Specifications

  • Zoro #: G0083085
  • Mfr #: 11-421
Glove Hand Style: Left and Right Standards: EN388, EN420
Back Material: Nylon Knuckle Padding Material: None
Suggested Use Environment: Dry, Light Oil and Oily ANSI Puncture Newtons: 56.5
Glove Coating Finish: Smooth Abrasion Resistant: Yes
ANSI/ISEA Abrasion Level: 6 Cuff: Knit Wrist
Item: Coated Gloves Glove Cut: Gunn
Cut Resistant: Yes Glove Length: 12 in
Length: 12" Weight: Light
ANSI/ISEA Puncture Level: 4 Gauge: 13
Color: Black, Gray Glove Size: 9
Series: HyFlex(R) Finger Style: Full
Coating Finish: Smooth Coating Material: Polyurethane
Glove Coating Coverage: Palm and Fingers ANSI/ISEA Puncture Force: 56.5 N
Cut: Hand Specific Puncture Resistant: Yes
Lining: Black Nylon Glove Coating Material: Polyurethane
Glove Lining Material - Cut Resistant: Nylon Finger Material: Nylon/Polyurethane/Nitrile
ANSI/ISEA Cut Level: A1 Palm Material: Polyurethane
ANSI Abrasion Cycles: 4813 ANSI Cut Grams: 1523
Hand: Right/Left Application: General Assembly, Engineering Applications, Screwing and Bolting, Storage and Handlings In Food Industries
Coating Coverage: Palm Thumb Style: Full
Size: 9 ANSI/ISEA Abrasion Cycles: 4813
ANSI/ISEA Cut Load: 1523 ANSI/ISEA Cut Grams: 1523
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A1, Color Black, Gray, Glove Coating Material Polyurethane, Glove Length 12 In., Glove Size 9, 1 Pair

Reviews of Ansell #11-421