Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hyflex Cut Resistant Gloves, Gray/White, 11, PR

  • Zoro #: G0083301
  • Mfr #: 11-425

$14.69

Details
  • Coating Finish: Smooth
  • Coating Coverage: Palm
  • Glove Coating Material: Polyurethane
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #11-425 Specifications

  • Zoro #: G0083301
  • Mfr #: 11-425
Coating Finish: Smooth Coating Coverage: Palm
Glove Coating Material: Polyurethane Cut: Hand Specific
Glove Coating Coverage: Palm and Fingers ANSI Abrasion Cycles: Greater than 20,000
Color: Gray ANSI/ISEA Puncture Force: 155
Cut Resistant: Yes Lining: High-Performance Polyethylene
Size: 11 Thumb Style: Half
Glove Hand Style: Left and Right Finger Style: Full
ANSI/ISEA Cut Level: 3 Application: Automotive and Engineering Applications
Length: 9.8" Gauge: 13
Coating Material: Polyurethane Series: HyFlex(R)
ANSI Cut Grams: 1397 Finger Material: High-Performance Polyethylene, High-Performance Fibers/Polyurethane
Hand: Right/Left Cuff: Knit Wrist
Suggested Use Environment: Dry, Light Oil and Oily Glove Coating Finish: Smooth
Item: Cut Resistant Gloves Weight: Light
ANSI/ISEA Puncture Level: 5 Glove Size: 11
Glove Cut: Gunn Glove Lining Material - Cut Resistant: HPPE
Abrasion Resistant: Yes Puncture Resistant: Yes
Palm Material: Polyurethane Standards: EN420, EN388
Knuckle Padding Material: None Glove Length: 10-1/2"
Back Material: High-Performance Polyethylene, High-Performance Fibers ANSI/ISEA Abrasion Level: 6
Country of Origin (subject to change): Portugal

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Glove Coating Material Polyurethane, Glove Lining Material - Cut Resistant HPPE, Glove Size 11, Puncture Resistant Yes, Color Gray, White, Cuff Knit Wrist, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Smooth, Glove Cut Gunn, Glove Hand Style Left and Right, Glove Length 10-1/2 In., 1 Pair

Reviews of Ansell #11-425