Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Gloves, Gray/White, 6, PR

  • Zoro #: G0083295
  • Mfr #: 11-425

$12.79

Details
  • Coating Finish: Smooth
  • ANSI Cut Grams: 1397
  • ANSI Abrasion Cycles: Greater than 20,000
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #11-425 Specifications

  • Zoro #: G0083295
  • Mfr #: 11-425
Coating Finish: Smooth ANSI Cut Grams: 1397
ANSI Abrasion Cycles: Greater than 20,000 Cut: Hand Specific
Application: Automotive and Engineering Applications ANSI Puncture Newtons: 155
Glove Coating Material: Polyurethane Length: 9.8"
ANSI/ISEA Cut Level: 3 Glove Coating Coverage: Palm and Fingers
Finger Style: Full Glove Coating Finish: Smooth
Lining: High-Performance Polyethylene Coating Coverage: Palm
ANSI/ISEA Abrasion Level: 6 Abrasion Resistant: Yes
Glove Cut: Gunn Standards: EN420, EN388
Coating Material: Polyurethane Gauge: 13
Weight: Light Palm Material: Polyurethane
Glove Lining Material - Cut Resistant: HPPE Cut Resistant: Yes
Item: Cut Resistant Gloves Size: 6
Suggested Use Environment: Dry, Light Oil and Oily Glove Size: 6
Thumb Style: Full Puncture Resistant: Yes
Glove Hand Style: Left and Right Color: Gray
ANSI/ISEA Puncture Level: 5 Finger Material: High-Performance Polyethylene, High-Performance Fibers/Polyurethane
Knuckle Padding Material: None Hand: Right/Left
Cuff: Knit Wrist Back Material: High-Performance Polyethylene, High-Performance Fibers
Country of Origin (subject to change): Portugal

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Glove Coating Material Polyurethane, Glove Lining Material - Cut Resistant HPPE, Glove Size 6, Puncture Resistant Yes, Color Gray, White, Cuff Knit Wrist, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Smooth, Glove Cut Gunn, Glove Hand Style Left and Right, Glove Length 8-3/4 In., 1 Pair

Reviews of Ansell #11-425