Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Hyflex Cut Resistant Gloves, Gray/White, 7, PR

  • Zoro #: G0083231
  • Mfr #: 11-425

$12.33

Details
  • Knuckle Padding Material: None
  • Finger Style: Full
  • Finger Material: High-Performance Polyethylene, High-Performance Fibers/Polyurethane
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #11-425 Specifications

  • Zoro #: G0083231
  • Mfr #: 11-425
Knuckle Padding Material: None Finger Style: Full
Finger Material: High-Performance Polyethylene, High-Performance Fibers/Polyurethane Standards: EN420, EN388
Coating Coverage: Palm Hand: Right/Left
Glove Lining Material - Cut Resistant: HPPE Suggested Use Environment: Dry, Light Oil and Oily
Gauge: 13 Palm Material: Polyurethane
ANSI/ISEA Cut Level: 3 Cut Resistant: Yes
Glove Hand Style: Left and Right Glove Coating Coverage: Palm and Fingers
Lining: High-Performance Polyethylene Thumb Style: Full
Coating Material: Polyurethane Weight: Light
Application: Automotive and Engineering Applications Puncture Resistant: Yes
Glove Cut: Gunn ANSI Puncture Newtons: 155
Back Material: High-Performance Polyethylene, High-Performance Fibers Color: Gray
Length: 9.8" Abrasion Resistant: Yes
ANSI Cut Grams: 1158 ANSI/ISEA Abrasion Level: 6
Cuff: Knit Wrist Item: Cut Resistant Gloves
ANSI Abrasion Cycles: Greater than 20,000 Glove Size: 7
Glove Coating Finish: Smooth Coating Finish: Smooth
Size: 7 ANSI/ISEA Puncture Level: 5
Cut: Hand Specific Glove Coating Material: Polyurethane
Country of Origin (subject to change): Portugal

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Glove Coating Material Polyurethane, Glove Lining Material - Cut Resistant HPPE, Glove Size 7, Puncture Resistant Yes, Color Gray, White, Cuff Knit Wrist, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Smooth, Glove Cut Gunn, Glove Hand Style Left and Right, Glove Length 9-1/4 In., 1 Pair

Reviews of Ansell #11-425