Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hyflex Cut Resistant Gloves, Gray/White, PR

  • Zoro #: G0083365
  • Mfr #: 11-425

$14.69

Details
  • Suggested Use Environment: Dry, Light Oil and Oily
  • Color: Gray
  • Hand: Right/Left
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #11-425 Specifications

  • Zoro #: G0083365
  • Mfr #: 11-425
Suggested Use Environment: Dry, Light Oil and Oily Color: Gray
Hand: Right/Left Back Material: High-Performance Polyethylene, High-Performance Fibers
Glove Lining Material - Cut Resistant: HPPE Palm Material: Polymer Synthetic Elastomer
Glove Cut: Gunn Coating Coverage: Palm
Glove Coating Finish: Smooth Finger Material: High-Performance Polyethylene, High-Performance Fibers/Polyurethane
ANSI/ISEA Abrasion Level: 6 ANSI Abrasion Cycles: Greater than 20,000
Weight: Light Coating Finish: Smooth
ANSI/ISEA Puncture Force: 155 Item: Cut Resistant Gloves
Glove Size: 9 Cut Resistant: Yes
Cuff: Knit Wrist Standards: EN420, EN388
Glove Coating Coverage: Palm and Fingers Coating Material: Polyurethane
Length: 9.8" Gauge: 13
Glove Length: 9-3/4" Glove Hand Style: Left and Right
Series: HyFlex(R) ANSI Cut Grams: 1397
Size: 9 Knuckle Padding Material: None
Finger Style: Full Cut: Hand Specific
Puncture Resistant: Yes ANSI/ISEA Cut Level: 3
Glove Coating Material: Polyurethane Application: Automotive and Engineering Applications
ANSI/ISEA Puncture Level: 5 Thumb Style: Full
Lining: High-Performance Polyethylene Abrasion Resistant: Yes
Country of Origin (subject to change): Portugal

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Glove Coating Material Polyurethane, Glove Lining Material - Cut Resistant HPPE, Glove Size 9, Puncture Resistant Yes, Color Gray, White, Cuff Knit Wrist, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Smooth, Glove Cut Gunn, Glove Hand Style Left and Right, Glove Length 9-3/4 In., 1 Pair

Reviews of Ansell #11-425