Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hyflex Cut Resistant Gloves, Gray/Yellow, 10, PR

  • Zoro #: G0083347
  • Mfr #: 11-423

$15.19

Details
  • Coating Coverage: Palm
  • Glove Hand Style: Left and Right
  • Palm Material: Polymer Synthetic Elastomer/PU
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #11-423 Specifications

  • Zoro #: G0083347
  • Mfr #: 11-423
Coating Coverage: Palm Glove Hand Style: Left and Right
Palm Material: Polymer Synthetic Elastomer/PU Glove Length: 10-1/4"
Suggested Use Environment: Dry, Light Oil and Oily Series: HyFlex(R)
Cuff: Knit Wrist Standards: 21CFR, EN420, EN388
Glove Coating Coverage: Palm and Fingers Cut: Hand Specific
Coating Finish: Smooth Weight: Light
Glove Coating Finish: Smooth ANSI/ISEA Abrasion Level: 4
Abrasion Resistant: Yes Coating Material: Polyurethane
Application: Mechanical Industries, Handling of Sharp Components Glove Lining Material - Cut Resistant: Nylon
Hand: Right/Left Lining: Synthetic Nylon
Length: 7.87" Size: 10
Finger Material: Technor(R)/Polyurethane ANSI/ISEA Cut Level: 2
ANSI/ISEA Puncture Force: 95.1 Finger Style: Full
Color: Gray ANSI Puncture Newtons: 95.1
Cut Resistant: Yes ANSI Abrasion Cycles: 9342
Glove Cut: Gunn Thumb Style: Full
Item: Cut Resistant Gloves Knuckle Padding Material: None
Glove Coating Material: Polyurethane Glove Size: 10
Gauge: 13 ANSI/ISEA Puncture Level: 3
Back Material: Techcor(R) Yarn ANSI Cut Grams: 745
Puncture Resistant: Yes Country of Origin (subject to change): Portugal

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 3, Glove Coating Material Polyurethane, Glove Lining Material - Cut Resistant Nylon, Glove Size 10, Puncture Resistant Yes, Color Gray, Yellow, Cuff Knit Wrist, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Smooth, Glove Cut Gunn, Glove Hand Style Left and Right, Glove Length 10-1/4 In., 1 Pair

Reviews of Ansell #11-423