Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hyflex Cut Resistant Gloves, Gray/Yellow, 10, PR

  • Zoro #: G0083067
  • Mfr #: 11-427

$15.84

  • ANSI/ISEA Puncture Force: 103.9
  • Finger Material: High-Performance Polyethylene, High-Performance Fibers/Polyurethane
  • Suggested Use Environment: Dry, Light Oil and Oily
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-427 Specifications

  • Zoro #: G0083067
  • Mfr #: 11-427
ANSI/ISEA Puncture Force: 103.9 Finger Material: High-Performance Polyethylene, High-Performance Fibers/Polyurethane
Suggested Use Environment: Dry, Light Oil and Oily Knuckle Padding Material: Polyurethane
ANSI Cut Grams: 711 Lining: High-Performance Fiber
Glove Hand Style: Left and Right Finger Style: Full
Item: Cut Resistant Coated Gloves Hand: Right/Left
Series: HyFlex(R) Cut: Hand Specific
Abrasion Resistant: Yes Coating Coverage: 3/4 Dip
Glove Lining Material - Cut Resistant: HPPE Thumb Style: Full
Cuff: Knit Wrist Puncture Resistant: Yes
Glove Cut: Gunn Glove Coating Coverage: 3/4 Dip
Glove Length: 10-1/2" Gauge: 13
Coating Material: Polyurethane Back Material: High-Performance Fibers
ANSI/ISEA Cut Level: A2 ANSI Puncture Newtons: 103.9
Size: 10 ANSI/ISEA Abrasion Level: 4
Standards: EN420, EN388 Coating Finish: Smooth
Glove Size: 10 Application: Mechanical Industries, Handling of Sharp Components
Length: 7.87" ANSI Abrasion Cycles: 5173
ANSI/ISEA Puncture Level: 3 Weight: Light
Glove Coating Finish: Smooth Palm Material: Polyurethane
Glove Coating Material: Polyurethane Cut Resistant: Yes
Color: Gray ANSI/ISEA Cut Load: 711
ANSI/ISEA Abrasion Cycles: 5173 Country of Origin (subject to change): Portugal
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level A2, Color Gray, Yellow, Glove Coating Material Polyurethane, Glove Length 10-1/2 In., Glove Size 10, 1 Pair

Reviews of Ansell #11-427