Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hyflex Cut Resistant Gloves, Gray/Yellow, 6, PR

  • Zoro #: G0083240
  • Mfr #: 11-423
$13.68
  • Glove Size: 6
  • Cut: Hand Specific
  • Glove Length: 8 3/4 in
See full product details
Orders over $75 ship free.

Ansell #11-423 Specifications

  • Zoro #: G0083240
  • Mfr #: 11-423
Glove Size: 6 Cut: Hand Specific
Glove Length: 8 3/4 in Lining: Synthetic Nylon
Glove Coating Coverage: Palm and Fingers Size: 6
Puncture Resistant: Yes Glove Coating Material: Polyurethane
ANSI Abrasion Cycles: 9342 Cut Resistant: Yes
Glove Lining Material - Cut Resistant: Nylon Coating Material: Polyurethane
Knuckle Padding Material: None Cuff: Knit Wrist
ANSI Cut Grams: 1042 Item: Coated Gloves
Finger Material: Technor(R)/Polyurethane Weight: Light
Standards: 21CFR, EN420, EN388 ANSI Puncture Newtons: 95.1
Application: Mechanical Industries, Handling of Sharp Components ANSI/ISEA Abrasion Level: 4
Finger Style: Full Gauge: 13
Palm Material: Polymer Synthetic Elastomer/PU Coating Finish: Smooth
ANSI/ISEA Puncture Force: 95.1 N Color: Gray, Yellow
Coating Coverage: Palm ANSI/ISEA Puncture Level: 3
Glove Hand Style: Left and Right Hand: Right/Left
Glove Coating Finish: Smooth ANSI/ISEA Cut Level: A2
Length: 7.87" Suggested Use Environment: Dry, Light Oil and Oily
Back Material: Techcor(R) Yarn Series: HyFlex(R)
Abrasion Resistant: Yes Thumb Style: Full
Glove Cut: Gunn ANSI/ISEA Abrasion Cycles: 9342
ANSI/ISEA Cut Load: 1042 ANSI/ISEA Cut Grams: 1042
Country of Origin (subject to change): Portugal
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level A2, Color Gray, Yellow, Glove Coating Material Polyurethane, Glove Length 8-3/4 In., Glove Size 6, 1 Pair

Reviews of Ansell #11-423