Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hyflex Cut Resistant Gloves, Gray/Yellow, 7, PR

  • Zoro #: G0083155
  • Mfr #: 11-423

$13.01

  • Length: 7.87"
  • Thumb Style: Full
  • Back Material: Techcor(R) Yarn
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ansell #11-423 Specifications

  • Zoro #: G0083155
  • Mfr #: 11-423
Length: 7.87" Thumb Style: Full
Back Material: Techcor(R) Yarn ANSI/ISEA Abrasion Level: 4
Glove Hand Style: Left and Right Glove Coating Material: Polyurethane
Hand: Right/Left Cut Resistant: Yes
Series: HyFlex(R) Standards: 21CFR, EN420, EN388
Gauge: 13 Finger Material: Technor(R)/Polyurethane
ANSI/ISEA Puncture Level: 3 Size: 7
ANSI Abrasion Cycles: 9342 Glove Coating Finish: Smooth
Glove Size: 7 Knuckle Padding Material: None
Glove Coating Coverage: Palm and Fingers Glove Lining Material - Cut Resistant: Nylon
Cuff: Knit Wrist Application: Mechanical Industries, Handling of Sharp Components
Coating Material: Polyurethane Item: Cut Resistant Coated Gloves
Coating Finish: Smooth Lining: Synthetic Nylon
Cut: Hand Specific ANSI/ISEA Puncture Force: 95.1
Coating Coverage: Palm ANSI/ISEA Cut Level: A2
Glove Cut: Gunn Palm Material: Polymer Synthetic Elastomer/PU
Weight: Light Glove Length: 9-1/4"
Color: Gray Puncture Resistant: Yes
ANSI Cut Grams: 745 ANSI Puncture Newtons: 95.1
Abrasion Resistant: Yes Finger Style: Full
Suggested Use Environment: Dry, Light Oil and Oily ANSI/ISEA Abrasion Cycles: 9342
ANSI/ISEA Cut Load: 1042 Country of Origin (subject to change): Portugal
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level A2, Color Gray, Yellow, Glove Coating Material Polyurethane, Glove Length 9-1/4 In., Glove Size 7, 1 Pair

Reviews of Ansell #11-423