Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hyflex Cut Resistant Gloves, Gray/Yellow, 9, PR

  • Zoro #: G0083329
  • Mfr #: 11-423

$13.91

Details
  • Glove Size: 9
  • Coating Coverage: Palm
  • Glove Cut: Gunn
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #11-423 Specifications

  • Zoro #: G0083329
  • Mfr #: 11-423
Glove Size: 9 Coating Coverage: Palm
Glove Cut: Gunn Gauge: 13
Coating Finish: Smooth Abrasion Resistant: Yes
Weight: Light Finger Material: Technor(R)/Polyurethane
Glove Lining Material - Cut Resistant: Nylon Glove Coating Finish: Smooth
Suggested Use Environment: Dry, Light Oil and Oily Puncture Resistant: Yes
Lining: Synthetic Nylon Glove Coating Coverage: Palm and Fingers
Application: Mechanical Industries, Handling of Sharp Components Hand: Right/Left
ANSI/ISEA Puncture Level: 3 Back Material: Techcor(R) Yarn
Finger Style: Full Glove Hand Style: Left and Right
Coating Material: Polyurethane Cut: Hand Specific
ANSI Abrasion Cycles: 9342 Glove Coating Material: Polyurethane
Thumb Style: Full Glove Length: 9-3/4"
Item: Cut Resistant Gloves Length: 7.87"
ANSI Puncture Newtons: 95.1 Cuff: Knit Wrist
Series: HyFlex(R) Standards: 21CFR, EN420, EN388
Cut Resistant: Yes Size: 9
ANSI/ISEA Cut Level: 2 Knuckle Padding Material: None
ANSI Cut Grams: 745 ANSI/ISEA Abrasion Level: 4
Color: Gray ANSI/ISEA Puncture Force: 95.1
Palm Material: Polymer Synthetic Elastomer/PU Country of Origin (subject to change): Portugal

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 3, Glove Coating Material Polyurethane, Glove Lining Material - Cut Resistant Nylon, Glove Size 9, Puncture Resistant Yes, Color Gray, Yellow, Cuff Knit Wrist, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Smooth, Glove Cut Gunn, Glove Hand Style Left and Right, Glove Length 9-3/4 In., 1 Pair

Reviews of Ansell #11-423