KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Green, 11, PR

ANSELL| Zoro #: G0065405| Mfr #: 70-765

$15.08 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 5
Color: Green
Finger Material: DuPont(TM) Kevlar(R) - Polycotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065405 Mfr #: 70-765
ANSI/ISEA Abrasion Level: 5Color: Green
Finger Material: DuPont(TM) Kevlar(R) - PolycottonCoating Material: Leather
ANSI Cut Grams: 2733Stitching Material: Polyester
Finger Style: FullPuncture Resistant: Yes
Thumb Style: ReinforcedItem: Cut Resistant Gloves
Lining: kevlar(R)Weight: Medium
Application: Press, Welding, Handling Metal Parts That Are Oily And Have Sharp EdgesANSI Puncture Newtons: 189
Palm Material: leatherAbrasion Resistant: Yes
ANSI/ISEA Puncture Level: 4ANSI Abrasion Cycles: 16,356
ANSI/ISEA Cut Level: 4Cut Resistant: Yes
Length: 9"Cuff: Knit
Suggested Use Environment: Dry/Light OilCut: Gunn
Gauge: 10Size: 11
Knuckle Padding Material: NoneStandards: ANSI/ISEA
Back Material: DuPont(TM) Kevlar(R) - PolycottonCountry of Origin (subject to change): China

Description

Cut Resistant Gloves, Leather Coating Material, Kevlar(R) Lining, 4 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, 4 ANSI/ISEA Puncture Level, Color Green, Knit Cuff, Size 11, Thumb Style Straight, Finger Style Full, Length 9 In., 1 Pair

Reviews