Cut Resistant Gloves, Green, 2XL, PR

ANSELL| Zoro #: G0065362| Mfr #: 70-761

$13.95 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thumb Style: ReinforcedGauge: 10Cut Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065362 Mfr #: 70-761
Thumb Style: ReinforcedGauge: 10
Cut Resistant: YesANSI Abrasion Cycles: 1471
ANSI/ISEA Abrasion Level: 2Knuckle Padding Material: None
Cuff: KnitApplication: General Assembly, Metal Fabrication
Puncture Resistant: NoANSI Cut Grams: 1158
Cut: GunnItem: Cut Resistant Gloves
Stitching Material: PolyesterSuggested Use Environment: Dry
Finger Style: FullCoating Material: Uncoated
Lining: kevlar(R)ANSI/ISEA Cut Level: 4
Color: GreenANSI/ISEA Puncture Level: 4
Size: 2XLWeight: Medium
Back Material: DuPont(TM) Kevlar(R) - PolycottonPalm Material: leather
Abrasion Resistant: YesFinger Material: DuPont(TM) Kevlar(R) - Polycotton
Standards: ANSI/ISEALength: 10"
Country of Origin (subject to change): China

Description

Vantage® 70-761 gloves provide the optimal combination of cut resistance, comfort and dexterity. These premium gloves use innovative technology for improved cut resistance, excellent flexibility and a higher level of user comfort. The Vantage® range offers protection profiles for a wide variety of environments. Along with high cut resistance, most Vantage® gloves include protection from heat and light molten splashes.

  • Reinforced thumb crotch with 100% Kevlar®  
  • High level of cut protection
  • Excellent abrasion resistance due to exclusive fibre blend
  • Design to fit the natural contours of the hand

Reviews