DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cut Resistant Gloves, Green, M, PR

ANSELL| Zoro #: G0065335| Mfr #: 70-761

$11.95 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 10
Palm Material: DuPont(TM) Kevlar(R) - Polycotton
Lining: kevlar(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065335 Mfr #: 70-761
Gauge: 10Palm Material: DuPont(TM) Kevlar(R) - Polycotton
Lining: kevlar(R)Weight: Medium
Back Material: DuPont(TM) Kevlar(R) - PolycottonApplication: General Assembly, Metal Fabrication
Finger Material: DuPont(TM) Kevlar(R) - PolycottonSuggested Use Environment: Dry
Length: 9"Stitching Material: Polyester
ANSI/ISEA Abrasion Level: 2Coating Material: Uncoated
Cut: GunnAbrasion Resistant: Yes
Cut Resistant: YesFinger Style: Full
Standards: ANSI/ISEAANSI/ISEA Puncture Level: 4
Thumb Style: ReinforcedANSI/ISEA Cut Level: 4
ANSI Abrasion Cycles: 1471Color: Green
Knuckle Padding Material: NoneItem: Cut Resistant Gloves
Size: MCuff: Knit
ANSI Cut Grams: 2546Puncture Resistant: No
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, Uncoated Coating Material, Kevlar(R) Lining, 4 ANSI/ISEA Cut Level, 2 ANSI/ISEA Abrasion Level, Color Green, Knit Cuff, Size M, Thumb Style Straight, Finger Style Full, Length 9 In., 1 Pair

Reviews