PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Green/Black, L, PR

ANSELL| Zoro #: G0129717| Mfr #: 80-813

$15.25 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0129717 Mfr #: 80-813
Application: Gas, Electrical, Vehicle And Facility MaintenanceANSI/ISEA Cut Level: 4
ANSI/ISEA Abrasion Level: 3Lining: Kevlar(R), Fiberglass, Modacrylic
Standards: ASTM F1790-97, ANSIANSI Cut Grams: 4
Item: Cut Resistant GlovesCuff: Knit
Color: Green/BlackSize: 9
Country of Origin (subject to change): Mexico

Product Description

Cut Resistant Gloves, L, Knit Cuff, Kevlar(R), Fiberglass, Modacrylic Lining, Green/Black, Standards ASTM F1790-97, ANSI, Application Gas, Electrical, Vehicle And Facility Maintenance, 1 Pair

Product Reviews