Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hyflex Cut Resistant Gloves, Blue/Gray, 9, PR

  • Zoro #: G0083371
  • Mfr #: 11-947

$15.82

  • Hand: Right/Left
  • Back Material: High-Performance Fibers
  • ANSI Puncture Newtons: 85.7
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-947 Specifications

  • Zoro #: G0083371
  • Mfr #: 11-947
Hand: Right/Left Back Material: High-Performance Fibers
ANSI Puncture Newtons: 85.7 Standards: 21CFR, EN420, EN388, EN407
Item: Cut Resistant Coated Gloves Suggested Use Environment: Dry, Light Oil and Oily
Glove Length: 10" ANSI/ISEA Puncture Force: 85.7
Glove Hand Style: Left and Right ANSI Abrasion Cycles: 4735
Cut: Hand Specific ANSI Cut Grams: 604
Glove Size: L Gauge: 13
Weight: Medium Coating Coverage: 3/4 Dip
Size: L Color: Blue
Coating Material: Nitrile Series: HyFlex(R)
Glove Coating Coverage: 3/4 Dip Finger Material: INTERCEPT, Nylon, Glass fiber, Spandex, Nitrile
Glove Coating Material: Nitrile ANSI/ISEA Cut Level: A2
Palm Material: Nitrile Glove Lining Material - Cut Resistant: HPPE
Abrasion Resistant: Yes ANSI/ISEA Puncture Level: 3
ANSI/ISEA Abrasion Level: 4 Application: Sharp Components Handling, Fitting and Assembling Works, Quality Control, Automotive Industry and Glass Industry
Puncture Resistant: Yes Glove Cut: Gunn
Cut Resistant: Yes Glove Coating Finish: Foam
Length: 7.87" Knuckle Padding Material: None
Finger Style: Full Lining: High-Performance Fiber
Cuff: Knit Wrist Coating Finish: Slightly Coarse
Thumb Style: Full Stitching Material: Polyester
Brand and Series: Ansell Hyflex(R) 11-947 Glove Length Style: Standard
Silicone-Free: Yes Glove Construction: Seamless Knit
Latex-Free: No Glove Materials: Intercept(TM)
ANSI/ISEA Cut Load: 604 ANSI/ISEA Abrasion Cycles: 4735
Country of Origin (subject to change): Portugal
Feedback Help us improve our product information

Description

There are 3 types of cut-proof gloves: metal mesh gloves, cut and sewn gloves, and seamless knitted gloves. This Cut Resistant Gloves includes characteristics like: SIZE: 9, COLOR: Blue, APPLICATION: Sharp Components Handling, Fitting and Assembling Works, Quality Control, Automotive Industry and Glass Industry

Reviews of Ansell #11-947