Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow, L, PR

  • Zoro #: G0065877
  • Mfr #: 70-225

$7.25

  • Item: Cut Resistant Gloves
  • Coating Material: Uncoated
  • ANSI/ISEA Puncture Level: 5
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #70-225 Specifications

  • Zoro #: G0065877
  • Mfr #: 70-225
Item: Cut Resistant Gloves Coating Material: Uncoated
ANSI/ISEA Puncture Level: 5 Glove Lining Material - Cut Resistant: Kevlar(R)
Glove Hand Style: Ambidextrous Finger Material: Kevlar(R)
Size: L Gauge: 7
ANSI/ISEA Cut Level: A3 Cut Resistant: Yes
Weight: Heavy Finger Style: Full
ANSI Abrasion Cycles: 1259 Series: Neptune
ANSI/ISEA Abrasion Level: 3 Lining: kevlar(R)
Abrasion Resistant: Yes Color: Yellow
Glove Length: 10" Cuff: Knit
Cut: Gunn Knuckle Padding Material: None
Glove Coating Material: Uncoated Glove Cut: Gunn
Suggested Use Environment: Dry Standards: ANSI/ASTM/EN
Thumb Style: Full Glove Size: L
Back Material: Kevlar(R) Palm Material: Kevlar(R)
ANSI Cut Grams: 1270 Puncture Resistant: No
Application: Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials Stitching Material: Polyester
Glove Coating Finish: Smooth Glove Coating Coverage: Uncoated
Latex-Free: No Glove Materials: Kevlar(R)
Silicone-Free: Yes Glove Length Style: Standard
Glove Construction: Seamless Knit Brand and Series: Ansell Hyflex(R) 70-225
ANSI/ISEA Abrasion Cycles: 1259 ANSI/ISEA Cut Load: 1270
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Ansell Cut Resistant Gloves include characteristics like: Size: L, Color: Yellow, Application: Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials.

Reviews of Ansell #70-225