Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Blue/Black, L, PR

  • Zoro #: G0063777
  • Mfr #: 97-505

$20.04

  • Glove Size: L
  • Cut: Clute
  • Finger Style: Full
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ansell #97-505 Specifications

  • Zoro #: G0063777
  • Mfr #: 97-505
Glove Size: L Cut: Clute
Finger Style: Full Glove Hand Style: Left and Right
ANSI/ISEA Abrasion Level: 4 Item: Cut Resistant Coated Gloves
Size: L Suggested Use Environment: Dry/Light Oil
Application: Assembly Involving Sharp/Jagged Materials, Rebar Ties, HVAC, Window Glaziers, Carpentry And Mechanical Trades Stitching Material: Polyester
ANSI Puncture Newtons: 72 Thumb Style: Straight
Glove Lining Material - Cut Resistant: Kevlar(R), Lycra(R), Polyester, Stainless Steel Color: Black
ANSI/ISEA Puncture Level: 3 ANSI/ISEA Cut Level: A4
ANSI Cut Grams: 1158 Palm Material: Foam Nitrile
Standards: ANSI/ISEA Weight: Medium
Glove Coating Coverage: Palm Glove Coating Finish: Foam
Puncture Resistant: Yes Gauge: 13
ANSI/ISEA Puncture Force: 72 Coating Finish: Foamed
Coating Material: Nitrile Glove Length: 9"
Lining: Kevlar(R), Polyester, Lycra, Stainless steel Back Material: DuPont(TM) Kevlar(R)/Polyester/Lycra/ Stainless Steel
Knuckle Padding Material: None Glove Coating Material: Foam Nitrile
Coating Coverage: Palm/Fingers Series: ActivArmr(R)
Cut Resistant: Yes Glove Cut: Clute
Abrasion Resistant: Yes Cuff: Knit
ANSI Abrasion Cycles: 7866 Finger Material: Kevlar(R), Polyester, Lycra(R), Stainless Steel
Glove Materials: Intercept(TM), Kevlar(R) Latex-Free: No
Glove Length Style: Standard Silicone-Free: No
Brand and Series: Ansell ActivArmr(R) 97-505 ANSI/ISEA Abrasion Cycles: 7866
ANSI/ISEA Cut Load: 2720 Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Here are some important details for Ansell Cut Resistant Gloves. Size: L, Color: Black, Application: Assembly Involving Sharp/Jagged Materials, Rebar Ties, HVAC, Window Glaziers, Carpentry And Mechanical Trades.

Reviews of Ansell #97-505