Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR
Mfr # 80-100
Zoro # G0051362
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M
- Color Blue
- Glove Coating Material Natural Rubber Latex
- Palm Material Poly/Cotton, Natural Rubber Latex
Explore More Products
- ANSELL ActivArmr Coated Gloves, Abrasion, A2 Cut Level, Natural Rubber Latex Coating, Grip, Large, 1 Pair 80-100
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR 80-100
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR 70-225
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR 11-500V
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR 11-537
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L. 74-048
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR 11571VP
- ANSELL Hyflex 11727 Na/Lac Size 10 11727100
- ANSELL Glove Hyflex 11-542 Lightest Wgt High Cut Sz 11 11542110
- WATSON GLOVES Stealth Phantom A4-Medium PR 369-M
- MILWAUKEE TOOL Cut 1 Dipped Gloves - XXL 48-22-8904
- Ansell Gloves & Hand Protection