Cut Resistant Gloves, M, Blue/Yellow, PR

ANSELL| Zoro #: G0053006| Mfr #: 80-400

$5.42 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stitching Material: AcrylicThumb Style: FullFinger Style: Full
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053006 Mfr #: 80-400
Stitching Material: AcrylicThumb Style: Full
Finger Style: FullCoating Material: Natural Rubber Latex
Suggested Use Environment: Dry/Light OilLining: Acrylic Terry
ANSI/ISEA Cut Level: 3Coating Coverage: Palm
ANSI/ISEA Puncture Level: 3Size: M
Knuckle Padding Material: NoneCut Resistant: Yes
Coating Finish: CrinkledBack Material: Acrylic
ANSI Cut Grams: 1059ANSI/ISEA Abrasion Level: 4
ANSI Abrasion Cycles: 4868Weight: Medium
Abrasion Resistant: YesFinger Material: Acrylic/Natural Rubber Latex
Gauge: TerryCuff: Knit
Application: Cold Storage, Unheated Warehouses, Forestry, Logging/Lumber Operations, General Maintenance, Refrigerated Products, Outdoor Construction Work, Patrolling Unheated PremisesStandards: ANSI/ASTM/EN 2242
Puncture Resistant: YesColor: Blue
Palm Material: Acrylic/Natural Rubber LatexItem: Cut Resistant Gloves
ANSI Puncture Newtons: Less Than 9Country of Origin (subject to change): China

Description

Powerflex® 80-400 glove is a general-purpose glove that is designed to provide outstanding insulation from cold conditions, as well as high comfort and grip. This glove combines a thermal terry loop acrylic liner with a naturally insulating latex coating, ensuring excellent insulation against the cold. This glove provides comfort and protection for the wearer and stays flexible in temperatures down to as low as -30°C, for short or intermittent contact. With a terry loop acrylic liner that is bright yellow in color, this glove offers extra high visibility in low or poor light conditions.

  • High visibility with seamless yellow thermal terry liner
  • Bright blue crinkled palm provides added wet and dry grip
  • Insulated glove for use in cold temperatures 
  • Ergonomic design for superior fit, comfort, flexibility and dexterity
  • Also offers protection when handling hot parts up to 250°C / 480°F for 15 seconds

Reviews