Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HyFlex® Cut Resistant Gloves, 8-3/4in. L, Size 8, 1PR

  • Zoro #: G0094267
  • Mfr #: 11-541

$18.22

  • Abrasion Resistant: Yes
  • Size: M
  • Suggested Use Environment: Dry, Light Oil and Oily
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-541 Specifications

  • Zoro #: G0094267
  • Mfr #: 11-541
Abrasion Resistant: Yes Size: M
Suggested Use Environment: Dry, Light Oil and Oily Finger Style: Full
Glove Length: 8-3/4" Finger Material: Kevlar(R), Stainless Steel, Nylon, Nitrile
Glove Size: M ANSI/ISEA Puncture Level: 3
Palm Material: Nitrile Weight: Light
ANSI/ISEA Puncture Force: 66 Cut: Clute
Stitching Material: Polyester Coating Finish: Textured
Standards: ANSI ASTM D3389, ASTM F1790-97, EN388 ANSI Abrasion Cycles: 8899
Item: Cut Resistant Coated Gloves ANSI Puncture Newtons: 66
Coating Coverage: Palm Puncture Resistant: Yes
Glove Lining Material - Cut Resistant: INTERCEPT(TM), Kevlar(R), Nylon, Spandex(R) ANSI Cut Grams: 1668
Glove Coating Finish: Foam ANSI/ISEA Abrasion Level: 4
Glove Coating Material: Nitrile Length: 8-3/4"
Glove Hand Style: Left and Right Cuff: Knit
Gauge: 18 Series: HyFlex(R)
Glove Coating Coverage: Palm Color: Gray
Coating Material: Nitrile Thumb Style: Straight
Cut Resistant: Yes Glove Cut: Gunn
Back Material: Kevlar(R), Stainless Steel, Nylon Lining: Kevlar(R), Stainless Steel, Nylon
Hand: Right/Left Knuckle Padding Material: None
ANSI/ISEA Cut Level: A4 Application: Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance
Glove Materials: Intercept(TM), Kevlar(R), Nylon, Spandex(R) Latex-Free: Yes
Glove Construction: Seamless Knit Brand and Series: Ansell Hyflex(R) 11-541
Silicone-Free: Yes Glove Length Style: Standard
ANSI/ISEA Abrasion Cycles: 8899 ANSI/ISEA Cut Load: 2131
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Here are some important details for Ansell Cut Resistant Gloves. Size: 8, Color: Gray, Application: Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance.

Reviews of Ansell #11-541