Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Neptune® Cut Resistant Gloves, Yellow/Blue, M, 1PR

  • Zoro #: G0065931
  • Mfr #: 70-330

$6.01

  • Palm Material: Kevlar(R)
  • Glove Hand Style: Ambidextrous
  • Stitching Material: Polyester
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #70-330 Specifications

  • Zoro #: G0065931
  • Mfr #: 70-330
Palm Material: Kevlar(R) Glove Hand Style: Ambidextrous
Stitching Material: Polyester Glove Cut: Gunn
ANSI/ISEA Abrasion Level: 3 Glove Coating Material: PVC
Glove Size: M Coating Material: PVC
Standards: ANSI/ASTM/EN Back Material: Kevlar(R)/PVC Dots
Coating Finish: Dots Finger Material: Kevlar(R)
Suggested Use Environment: Dry ANSI/ISEA Cut Level: A2
ANSI/ISEA Puncture Level: 4 Series: Neptune
Lining: kevlar(R) Cut: Gunn
Application: Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal) Item: Cut Resistant Coated Gloves
Cuff: Knit Size: M
ANSI Cut Grams: 766 Gauge: 7
Puncture Resistant: No Glove Lining Material - Cut Resistant: Kevlar(R)
Glove Coating Finish: Dotted Knuckle Padding Material: None
Thumb Style: Full Color: Blue
Abrasion Resistant: Yes Weight: Medium
Finger Style: Full Glove Length: 9-1/2"
Cut Resistant: Yes Glove Coating Coverage: Full
ANSI Abrasion Cycles: 904 Latex-Free: Yes
Brand and Series: Ansell Hyflex(R) 70-330 Glove Construction: Seamless Knit
Silicone-Free: Yes Glove Materials: Kevlar(R)
Glove Length Style: Standard ANSI/ISEA Cut Load: 766
ANSI/ISEA Abrasion Cycles: 904 Country of Origin (subject to change): Portugal
Feedback Help us improve our product information

Description

Take a look at the features for Ansell Cut Resistant Gloves. Size: M, Color: Blue, Application: Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal).

Reviews of Ansell #70-330