Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Maroon, L, PR

  • Zoro #: G0064811
  • Mfr #: 28-507
$8.46
  • Puncture Resistant: Yes
  • ANSI/ISEA Puncture Level: 2
  • Cut Resistant: Yes
See full product details
Orders over $75 ship free.

Ansell #28-507 Specifications

  • Zoro #: G0064811
  • Mfr #: 28-507
Puncture Resistant: Yes ANSI/ISEA Puncture Level: 2
Cut Resistant: Yes Application: Fabrication And Assembly Of Oily Sheet Metal And Stamped Parts
Palm Material: Nitrile Finger Style: Full
Glove Coating Finish: Smooth Glove Length: 11 in
Weight: Medium Suggested Use Environment: Dry/Light Oil
Glove Coating Material: Nitrile ANSI Puncture Newtons: 66
ANSI/ISEA Abrasion Level: 3 Glove Coating Coverage: 3/4 Dip
Thumb Style: Full Abrasion Resistant: Yes
Glove Cut: Clute Glove Hand Style: Left and Right
ANSI Cut Grams: 623 Coating Material: Nitrile
Finger Material: Kevlar(R)/Cotton/Nitrile Glove Size: L
Stitching Material: Polyester Color: Maroon
ANSI/ISEA Puncture Force: 66 N Lining: kevlar(R)
Cut: Clute ANSI Abrasion Cycles: 4018
Back Material: Two Piece Liner with DuPont(TM) Kevlar(R) & Cotton ANSI/ISEA Cut Level: A2
Cuff: Safety Item: Coated Gloves
Size: L Hand: Ambidextrous
Standards: ANSI/ASTM/EN Glove Lining Material - Cut Resistant: Cotton, Kevlar(R)
Series: Metalist Coating Finish: Foamed
Knuckle Padding Material: None ANSI/ISEA Cut Load: 623
ANSI/ISEA Abrasion Cycles: 4018 ANSI/ISEA Cut Grams: 623
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Ansell Cut Resistant Gloves include characteristics like: Size: L, Color: Maroon, Application: Fabrication And Assembly Of Oily Sheet Metal And Stamped Parts.

Reviews of Ansell #28-507