KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Maroon, M, PR

ANSELL| Zoro #: G0064802| Mfr #: 28-507

$8.47 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 3
Color: Maroon
Coating Finish: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064802 Mfr #: 28-507
ANSI/ISEA Abrasion Level: 3Color: Maroon
Coating Finish: SmoothCoating Material: Nitrile
ANSI Cut Grams: 623Finger Style: Full
Puncture Resistant: YesThumb Style: Full
Item: Cut Resistant GlovesLining: kevlar(R)
Weight: MediumApplication: Fabrication And Assembly Of Oily Sheet Metal And Stamped Parts
ANSI Puncture Newtons: 66Finger Material: Kevlar(R)/Cotton/Nitrile
Palm Material: NitrileAbrasion Resistant: Yes
ANSI/ISEA Puncture Level: 2ANSI Abrasion Cycles: 4018
ANSI/ISEA Cut Level: 2Cut Resistant: Yes
Back Material: Two Piece Liner with DuPont(TM) Kevlar(R) & CottonCuff: Safety
Suggested Use Environment: Dry/Light OilCut: Clute
Coating Coverage: PalmGauge: N/A
Stitching Material: PolyesterSize: M
Knuckle Padding Material: NoneStandards: ANSI/ASTM/EN
Country of Origin (subject to change): Multiple

Description

Cut Resistant Gloves, Nitrile Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color Maroon, Safety Cuff, Size M, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews