BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cut Resistant Gloves, Maroon, XL, PR

ANSELL| Zoro #: G0064827| Mfr #: 28-507

$7.62 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Knuckle Padding Material: NoneCoating Finish: FoamedANSI/ISEA Puncture Level: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064827 Mfr #: 28-507
Knuckle Padding Material: NoneCoating Finish: Foamed
ANSI/ISEA Puncture Level: 2Cut Resistant: Yes
Abrasion Resistant: YesStitching Material: Polyester
Size: XlANSI/ISEA Abrasion Level: 3
Finger Material: Kevlar(R)/Cotton/NitrileThumb Style: Full
Item: Cut Resistant GlovesPuncture Resistant: Yes
ANSI Abrasion Cycles: 4018ANSI Puncture Newtons: 66
Cuff: SafetyCoating Material: Nitrile
Palm Material: NitrileColor: Maroon
Suggested Use Environment: Dry/Light OilLining: kevlar(R)
Gauge: N/ACut: Clute
ANSI Cut Grams: 1158ANSI/ISEA Cut Level: 2
Back Material: Two Piece Liner with DuPont(TM) Kevlar(R) & CottonStandards: UL/cUL 705, AMCA Sound and Air
Finger Style: FullWeight: Medium
Application: Fabrication And Assembly Of Oily Sheet Metal And Stamped PartsCountry of Origin (subject to change): Sri Lanka

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 3, Glove Coating Material Nitrile, Glove Lining Material - Cut Resistant Cotton, Kevlar(R), Suggested Use Environment Dry/Light Oil, Glove Size XL, Puncture Resistant Yes, Color Maroon, Cuff Safety, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Smooth, Glove Cut Clute, Glove Hand Style Left and Right, Glove Length 11 In., 1 Pair

Reviews