HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cut Resistant Gloves, Orange/Gold, L, PR

ANSELL| Zoro #: G0065177| Mfr #: 28-350

$12.76 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: N/A
Palm Material: Nitrile
Coating Finish: Foamed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065177 Mfr #: 28-350
Gauge: N/APalm Material: Nitrile
Coating Finish: FoamedLining: kevlar(R)
Weight: MediumBack Material: Kevlar(R)/Cotton Blend
Application: Handling Castings, Cores, Oily Sheet Metal, Glass, Lumber, Servicing And Maintaining Metalworking Machines And EquipmentFinger Material: Kevlar(R)/Cotton Blend, Nitrile
Suggested Use Environment: OilyStitching Material: Polyester
ANSI/ISEA Abrasion Level: 3Coating Material: Nitrile
ANSI Puncture Newtons: 71ANSI Cut Grams: 948
Coating Coverage: PalmAbrasion Resistant: Yes
Cut Resistant: YesFinger Style: Full
Standards: ANSI/ASTM/ENANSI/ISEA Puncture Level: 3
Thumb Style: WingANSI/ISEA Cut Level: 2
ANSI Abrasion Cycles: 8045Color: Gold, Orange
Knuckle Padding Material: NoneCut: Clute
Item: Cut Resistant GlovesSize: L
Cuff: SafetyPuncture Resistant: Yes
Country of Origin (subject to change): Sri Lanka

Description

Cut Resistant Gloves, Nitrile Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 3 ANSI/ISEA Puncture Level, Color Orange/Gold, Safety Cuff, Size L, Coating Coverage Palm, Thumb Style Wing, Finger Style Full, Palm Material Nitrile, 1 Pair

Reviews