Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Orange/Gold, M, PR

  • Zoro #: G0065161
  • Mfr #: 28-350

$12.21

  • Application: Handling Castings, Cores, Oily Sheet Metal, Glass, Lumber, Servicing And Maintaining Metalworking Machines And Equipment
  • Palm Material: Nitrile
  • Thumb Style: Wing
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #28-350 Specifications

  • Zoro #: G0065161
  • Mfr #: 28-350
Application: Handling Castings, Cores, Oily Sheet Metal, Glass, Lumber, Servicing And Maintaining Metalworking Machines And Equipment Palm Material: Nitrile
Thumb Style: Wing Item: Cut Resistant Coated Gloves
Glove Lining Material - Cut Resistant: Kevlar(R) ANSI/ISEA Puncture Level: 3
Finger Style: Full Back Material: Kevlar(R)/Cotton Blend
Abrasion Resistant: Yes Cut Resistant: Yes
Glove Coating Material: Nitrile Finger Material: Kevlar(R)/Cotton Blend, Nitrile
Coating Finish: Foamed ANSI/ISEA Cut Level: A2
Color: Gold/Orange Glove Size: M
Suggested Use Environment: Oily Knuckle Padding Material: None
Lining: kevlar(R) Stitching Material: Polyester
Glove Coating Coverage: 3/4 Dip Cut: Clute
ANSI Cut Grams: 948 Glove Length: 10"
Glove Coating Finish: Foam Series: NitriSafe Foam
Coating Coverage: Palm Coating Material: Nitrile
Size: M Glove Hand Style: Left and Right
Weight: Medium ANSI/ISEA Abrasion Level: 3
Standards: ANSI/ASTM/EN Cuff: Safety
ANSI Puncture Newtons: 71 Glove Cut: Clute
ANSI Abrasion Cycles: 8045 ANSI/ISEA Puncture Force: 71
Puncture Resistant: Yes Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level A2, Color Gold, Orange, Glove Coating Material Nitrile, Glove Length 10 In., Glove Size M, 1 Pair

Reviews of Ansell #28-350