Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Orange/Gold, XL, PR

  • Zoro #: G0065186
  • Mfr #: 28-350

$12.21

  • Glove Length: 11"
  • Abrasion Resistant: Yes
  • ANSI/ISEA Puncture Level: 3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #28-350 Specifications

  • Zoro #: G0065186
  • Mfr #: 28-350
Glove Length: 11" Abrasion Resistant: Yes
ANSI/ISEA Puncture Level: 3 Coating Coverage: Palm
Glove Coating Finish: Foam Series: NitriSafe Foam
Glove Size: XL ANSI/ISEA Cut Level: A2
Glove Cut: Clute Application: Handling Castings, Cores, Oily Sheet Metal, Glass, Lumber, Servicing And Maintaining Metalworking Machines And Equipment
Coating Material: Nitrile Glove Lining Material - Cut Resistant: Kevlar(R)
Lining: kevlar(R) Glove Coating Material: Nitrile
Stitching Material: Polyester Glove Hand Style: Left and Right
Standards: ANSI/ASTM/EN Knuckle Padding Material: None
ANSI/ISEA Puncture Force: 71 Glove Coating Coverage: 3/4 Dip
Cut Resistant: Yes ANSI Puncture Newtons: 71
Puncture Resistant: Yes Item: Cut Resistant Coated Gloves
Back Material: Kevlar(R)/Cotton Blend Finger Material: Kevlar(R)/Cotton Blend, Nitrile
Thumb Style: Wing ANSI Abrasion Cycles: 8045
Finger Style: Full ANSI/ISEA Abrasion Level: 3
Cuff: Safety ANSI Cut Grams: 948
Weight: Medium Coating Finish: Foamed
Suggested Use Environment: Oily Cut: Clute
Palm Material: Nitrile Color: Gold/Orange
Size: XL Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level A2, Color Gold, Orange, Glove Coating Material Nitrile, Glove Length 11 In., Glove Size XL, 1 Pair

Reviews of Ansell #28-350