Cut Resistant Gloves, S, Blue/Gray, PR

ANSELL| Zoro #: G0051353| Mfr #: 80-100

$2.55 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 4
Color: Blue
Coating Finish: Textured
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0051353 Mfr #: 80-100
ANSI/ISEA Abrasion Level: 4Color: Blue
Coating Finish: TexturedCoating Material: Natural Rubber Latex
ANSI Cut Grams: 582Finger Style: Full
Puncture Resistant: YesThumb Style: Full
Item: Cut Resistant GlovesLining: Polyester/Cotton
Weight: HeavyApplication: Carpentry, Drywall, Roofing, Forestry, Logging/Lumber Operations, General Material Handling, Janitorial, General Plant Maintenance Work, Outdoor Construction Work, Refuse Collection, Shipping And Receiving, Packaging, Stone/Tile Installation
ANSI Puncture Newtons: 239.11Finger Material: Polyester/Cotton/Natural Rubber Latex
Palm Material: Poly/Cotton, Natural Rubber LatexAbrasion Resistant: Yes
ANSI/ISEA Puncture Level: 3ANSI Abrasion Cycles: 3725
ANSI/ISEA Cut Level: 2Cut Resistant: Yes
Length: 9-3/4" to 11"Cuff: Knit
Suggested Use Environment: Dry/Light OilCoating Coverage: Palm
Gauge: 10Stitching Material: Polyester
Size: SKnuckle Padding Material: None
Standards: ANSI/ASTM/EN 2242Back Material: Polycotton
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, Natural Rubber Latex Coating Material, Polyester/Cotton Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 3 ANSI/ISEA Puncture Level, Color Blue/Gray, Knit Cuff, Size S, Coating Coverage Palm, Thumb Style Coated, Length 9-3/4 In. to 11 In., 1 Pair

Reviews