Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, 8-3/8in. L, 7, PR

  • Zoro #: G0094328
  • Mfr #: 11-541

$16.22

  • Coating Coverage: Palm
  • Glove Coating Finish: Foam
  • Glove Lining Material - Cut Resistant: INTERCEPT(TM), Kevlar(R), Nylon, Spandex(R)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-541 Specifications

  • Zoro #: G0094328
  • Mfr #: 11-541
Coating Coverage: Palm Glove Coating Finish: Foam
Glove Lining Material - Cut Resistant: INTERCEPT(TM), Kevlar(R), Nylon, Spandex(R) Thumb Style: Straight
Coating Material: Nitrile Finger Material: Kevlar(R), Stainless Steel, Nylon, Nitrile
Size: S Cuff: Knit
Coating Finish: Textured Glove Length: 8-3/4"
Abrasion Resistant: Yes Stitching Material: Polyester
ANSI Cut Grams: 1668 ANSI/ISEA Puncture Force: 66
Color: Gray Suggested Use Environment: Dry, Light Oil and Oily
Glove Hand Style: Left and Right Palm Material: Nitrile
Glove Coating Coverage: Palm Item: Cut Resistant Coated Gloves
Length: 8-3/8" Weight: Light
Finger Style: Full Series: HyFlex(R)
Gauge: 18 Hand: Right/Left
Puncture Resistant: Yes Glove Coating Material: Nitrile
Knuckle Padding Material: None Application: Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance
ANSI Puncture Newtons: 66 Lining: Kevlar(R), Stainless Steel, Nylon
Cut Resistant: Yes ANSI/ISEA Puncture Level: 3
ANSI Abrasion Cycles: 8899 ANSI/ISEA Abrasion Level: 4
Standards: ANSI ASTM D3389, ASTM F1790-97, EN388 Glove Size: S
ANSI/ISEA Cut Level: A4 Glove Cut: Gunn
Back Material: Kevlar(R), Stainless Steel, Nylon Cut: Clute
Glove Construction: Seamless Knit Glove Length Style: Standard
Brand and Series: Ansell Hyflex(R) 11-541 Latex-Free: Yes
Glove Materials: Intercept(TM), Kevlar(R), Nylon, Spandex(R) Silicone-Free: Yes
ANSI/ISEA Cut Load: 2131 ANSI/ISEA Abrasion Cycles: 8899
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Take a look at the features for Ansell Cut Resistant Gloves. Size: 7, Color: Gray, Application: Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance.

Reviews of Ansell #11-541