Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, 7, Gray, PR

  • Zoro #: G0094230
  • Mfr #: 11-727

$11.79

  • Length: 8-5/8"
  • ANSI/ISEA Puncture Force: 136
  • Application: Assembly Involving Small Sharp Components
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-727 Specifications

  • Zoro #: G0094230
  • Mfr #: 11-727
Length: 8-5/8" ANSI/ISEA Puncture Force: 136
Application: Assembly Involving Small Sharp Components Standards: ANSI ASTM D3389, ASTM F1790-97, EN388
Puncture Resistant: Yes Size: S
Coating Material: Polyurethane Series: HyFlex(R)
Cut: Clute Coating Finish: Smooth
Glove Lining Material - Cut Resistant: HPPE, Lycra(R) ANSI Cut Grams: 1158
ANSI Abrasion Cycles: 27,458 Hand: Right/Left
Thumb Style: Full Gauge: 15
Item: Cut Resistant Coated Gloves Coating Coverage: Palm
Finger Material: HPPE, Nylon, Lycra(R), PU Lining: HPPE, Nylon, Lycra(R)
Glove Hand Style: Left and Right Stitching Material: Polyester
Glove Coating Material: Polyurethane ANSI/ISEA Cut Level: A2
Back Material: HPPE, Nylon, Lycra(R) Cuff: Knit
Finger Style: Full Cut Resistant: Yes
Abrasion Resistant: Yes Glove Size: S
Palm Material: Polyurethane Weight: Medium
Glove Coating Finish: Foam Glove Coating Coverage: Palm
Color: Gray Glove Length: 8-3/4"
Suggested Use Environment: Dry, Light Oil and Oily Glove Cut: Gunn
ANSI/ISEA Puncture Level: 4 Knuckle Padding Material: None
ANSI/ISEA Abrasion Level: 6 Glove Materials: Intercept(TM)
Glove Construction: Seamless Knit Glove Length Style: Standard
Brand and Series: Ansell Hyflex(R) 11-727 Latex-Free: No
Silicone-Free: No Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Ansell Hyflex(R) 11-727, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A2, Color Gray, FDA Compliant No, Glove Coating Material Polyurethane, Glove Length 8-3/4 In., Glove Materials Intercept(TM), Glove Size 7, No, No, 1 Pair

Reviews of Ansell #11-727