Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, 9-1/4in. L, 7, PR

  • Zoro #: G0094389
  • Mfr #: 11-735

$12.41

  • Glove Lining Material - Cut Resistant: HPPE
  • Series: HyFlex(R)
  • Glove Coating Coverage: Palm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ansell #11-735 Specifications

  • Zoro #: G0094389
  • Mfr #: 11-735
Glove Lining Material - Cut Resistant: HPPE Series: HyFlex(R)
Glove Coating Coverage: Palm Item: Cut Resistant Coated Gloves
Weight: Medium Size: S
Standards: ASTM D 3389-94, ASTM F 1790-97, EN388 Puncture Resistant: Yes
Abrasion Resistant: Yes Length: 9-1/4"
Finger Style: Full Glove Cut: Gunn
Knuckle Padding Material: None ANSI/ISEA Cut Level: A4
Palm Material: Polyurethane Cuff: Knit
Suggested Use Environment: Dry, Light Oil and Oily ANSI/ISEA Puncture Force: 126
ANSI/ISEA Puncture Level: 3 Glove Size: S
Back Material: HPPE, Nylon, Glass fiber, Spandex Glove Hand Style: Left and Right
Cut: Clute Coating Finish: Smooth
Color: Black/White Cut Resistant: Yes
Lining: HPPE, Nylon, Glass Fiber, Spandex Glove Length: 9-1/4"
ANSI Puncture Newtons: 126 Coating Coverage: Palm
ANSI/ISEA Abrasion Level: 6 Stitching Material: Polyester
Hand: Right/Left ANSI Cut Grams: 1706
ANSI Abrasion Cycles: 29,902 Coating Material: Polyurethane
Glove Coating Material: Polyurethane Application: Assembly Involving Small Sharp Components
Thumb Style: Full Gauge: 10
Glove Coating Finish: Foam Finger Material: HPPE, Nylon, Glass fiber, Spandex, PU
Brand and Series: Ansell Hyflex(R) 11-735 Glove Materials: Intercept(TM)
Silicone-Free: No Latex-Free: Yes
Glove Length Style: Standard Glove Construction: Seamless Knit
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Here is some additional information about Ansell Cut Resistant Gloves. Size: 7, Color: Black/White, Application: Assembly Involving Small Sharp Components.

Reviews of Ansell #11-735