Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR
Mfr # 11-948
Zoro # G0083119
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size S
- Color Blue
- Glove Coating Material Nitrile
- Palm Material Nitrile
Explore More Products
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR 80-400
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR 11-537
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR 11-427
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 1 PR 11-318
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR 11-751 VEND
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR 11-724
- ANSELL VF, Glove, Sz 6, 52LD51, 52LD51, PR 11731VP
- ANSELL Glove Hyflex 11-518 Cut Resist Sz 10 12Pk 235134
- ANSELL VF, Cut-Resistant Gloves, L/9, 2RA74, PR 70215VP
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR 1092-XL (10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M, PK12 STPBW/M
- Ansell Gloves & Hand Protection