This item is Discontinued.

Ansell Coated Gloves, A1 Cut Level, White, 10 11-410

Coated Gloves, A1 Cut Level, White, 10 (Discontinued)

  • Mfr # 11-410
  • Zoro # G0083380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-410
Zoro #
G0083380
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
10
Glove Length
8 in

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
3/4
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Standards
21CFR
ANSI Puncture Newtons
91.9
Suggested Use Environment
Dry, Light Oil and Oily
Hand
Right/Left
Thumb Style
Full
Series
HyFlex(R)
Cut Resistant
Yes
Finger Material
Nylon and Polyurethane
ANSI/ISEA Puncture Force
91.9 N
Palm Material
Polyisoprene
Glove Cut
Gunn
Glove Hand Style
Left and Right
Puncture Resistant
Yes
Coating Material
Polyurethane
Finger Style
Full
Application
Construction, Glass Industry, Public Works, Food Industry
Glove Lining Material - Cut Resistant
Nylon
Weight
Light
Lining
Nylon
ANSI/ISEA Puncture Level
3
Abrasion Resistant
Yes
ANSI/ISEA Abrasion Cycles
4533
ANSI/ISEA Cut Grams
870
Hand Style
Left and Right
Knit Material Color
White
Silicone-Free
No
Palm Coating Material
Polyurethane
Coating Texture
Smooth
Color (Knit/Coating)
White

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, Standards 21CFR, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.