Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Hyflex Cut Resistant Gloves, White, 7, PR

  • Zoro #: G0083189
  • Mfr #: 11-410

$5.17

Details
  • Cut: Hand Specific
  • ANSI/ISEA Abrasion Level: 4
  • Glove Coating Coverage: 3/4 Dip
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #11-410 Specifications

  • Zoro #: G0083189
  • Mfr #: 11-410
Cut: Hand Specific ANSI/ISEA Abrasion Level: 4
Glove Coating Coverage: 3/4 Dip Glove Coating Material: Polyurethane
Back Material: Nylon Puncture Resistant: Yes
Color: White Knuckle Padding Material: None
Coating Finish: Smooth Item: Cut Resistant Gloves
Hand: Right/Left ANSI/ISEA Puncture Level: 3
Finger Style: Full ANSI/ISEA Cut Level: 1
Glove Coating Finish: Smooth Suggested Use Environment: Dry, Light Oil and Oily
Abrasion Resistant: Yes Thumb Style: Full
Weight: Light Glove Size: 7
ANSI Cut Grams: 870 Palm Material: Polyisoprene
Glove Hand Style: Left and Right Cuff: Knit Wrist
Lining: Nylon Coating Coverage: 3/4 Dip
Coating Material: Polyurethane Cut Resistant: Yes
Size: 7 Glove Cut: Gunn
Glove Lining Material - Cut Resistant: Nylon Application: Construction, Glass Industry, Public Works, Food Industry
ANSI Abrasion Cycles: 4533 Gauge: 13
Finger Material: Nylon and Polyurethane ANSI Puncture Newtons: 91.9
Length: 7.58" Standards: 21CFR
Country of Origin (subject to change): Multiple

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 3, Glove Coating Material Polyurethane, Glove Lining Material - Cut Resistant Nylon, Glove Size 7, Puncture Resistant Yes, Color White, Cuff Knit Wrist, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Smooth, Glove Cut Gunn, Glove Hand Style Left and Right, Glove Length 7-1/2 In., 1 Pair

Reviews of Ansell #11-410