Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HyFlex® Blue Cut Resistant Gloves, XL, 1PR

  • Zoro #: G0063682
  • Mfr #: 11-501

$12.47

  • Glove Coating Material: Foam Nitrile
  • Cut Resistant: Yes
  • Finger Material: Intercept Technology yarn/Nitrile
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-501 Specifications

  • Zoro #: G0063682
  • Mfr #: 11-501
Glove Coating Material: Foam Nitrile Cut Resistant: Yes
Finger Material: Intercept Technology yarn/Nitrile Finger Style: Full
Knuckle Padding Material: None Suggested Use Environment: Dry/Light Oil
ANSI/ISEA Cut Level: A5 Thumb Style: Straight
Color: Gray Coating Finish: Smooth
Coating Material: Nitrile ANSI Puncture Newtons: 87
Glove Coating Coverage: Palm ANSI Cut Grams: 1158
Item: Cut Resistant Coated Gloves Back Material: Intercept Technology yarn
Abrasion Resistant: Yes Weight: Medium
Palm Material: leather Gauge: 13
Glove Length: 10-3/4" Cuff: Knit
Standards: ANSI/ASTM/EN Cut: Clute
ANSI/ISEA Abrasion Level: 3 Glove Cut: Clute
ANSI Abrasion Cycles: 2945 Glove Lining Material - Cut Resistant: Kevlar(R)
Series: HyFlex(R) 11-501 Glove Coating Finish: Foam
Glove Hand Style: Left and Right Puncture Resistant: Yes
Lining: kevlar(R) Glove Size: XL
ANSI/ISEA Puncture Force: 87 Application: Automotive Assembly, Sheet Metal Assembly, Handling Glass, Handling Small Sharp Parts, Assembly Operations
ANSI/ISEA Puncture Level: 3 Size: XL
Coating Coverage: Palm Silicone-Free: Yes
Glove Materials: Intercept(TM), Kevlar(R) Glove Length Style: Standard
Glove Construction: Seamless Knit Brand and Series: Ansell Hyflex(R) 11-501
Latex-Free: Yes ANSI/ISEA Abrasion Cycles: 2945
ANSI/ISEA Cut Load: 2528 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Take a look at the features for Ansell Cut Resistant Gloves. Size: XL, Color: Gray, Application: Automotive Assembly, Sheet Metal Assembly, Handling Glass, Handling Small Sharp Parts, Assembly Operations.

Technical Guides

Reviews of Ansell #11-501