Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Green, XL, PR

  • Zoro #: G0063734
  • Mfr #: 11-511

$13.49

  • ANSI/ISEA Puncture Force: 99
  • Glove Size: XL
  • Cuff: Knit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-511 Specifications

  • Zoro #: G0063734
  • Mfr #: 11-511
ANSI/ISEA Puncture Force: 99 Glove Size: XL
Cuff: Knit Coating Finish: Slightly Course Hybrid Foamed
Gauge: 13 Application: Handling Sharp Objects Such As Wood, Glass Or Metal
Glove Coating Finish: Foam Color: Green
Series: HyFlex(R) 11-511 Finger Material: Intercept Technology yarn/Nitrile
Cut Resistant: Yes Palm Material: Nitrile
Glove Hand Style: Left and Right Coating Material: Nitrile
Cut: Clute Standards: ANSI/ISEA
Finger Style: Full Back Material: Intercept Technology yarn
Glove Lining Material - Cut Resistant: Stainless Steel Glove Cut: Clute
Abrasion Resistant: Yes Puncture Resistant: No
Knuckle Padding Material: None Coating Coverage: Palm
Glove Coating Material: Foam Nitrile Thumb Style: Straight
ANSI Abrasion Cycles: 11,862 Glove Coating Coverage: Palm
ANSI Cut Grams: 2739 Suggested Use Environment: Dry/Light Oil
Lining: Stainless Steel Glove Length: 10-1/2"
ANSI/ISEA Cut Level: A5 Size: XL
ANSI/ISEA Puncture Level: 4 ANSI/ISEA Abrasion Level: 4
Item: Cut Resistant Coated Gloves Brand and Series: Ansell Hyflex(R) 11-511
Silicone-Free: Yes Latex-Free: Yes
Glove Construction: Seamless Knit Glove Length Style: Standard
Glove Materials: Kevlar(R), Spandex(R), Stainless Steel ANSI/ISEA Cut Load: 2739
ANSI/ISEA Abrasion Cycles: 11,862 Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Ansell Cut Resistant Gloves include characteristics like: Size: XL, Color: Green, Application: Handling Sharp Objects Such As Wood, Glass Or Metal.

Technical Guides

Reviews of Ansell #11-511