Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, 9-3/4in. L, PR

  • Zoro #: G0094355
  • Mfr #: 11-541

$18.22

  • Abrasion Resistant: Yes
  • ANSI Abrasion Cycles: 8899
  • Glove Coating Coverage: Palm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-541 Specifications

  • Zoro #: G0094355
  • Mfr #: 11-541
Abrasion Resistant: Yes ANSI Abrasion Cycles: 8899
Glove Coating Coverage: Palm Finger Style: Full
ANSI/ISEA Abrasion Level: 4 Weight: Light
Glove Size: XL Stitching Material: Polyester
ANSI Puncture Newtons: 66 Cuff: Knit
Standards: ANSI ASTM D3389, ASTM F1790-97, EN388 Finger Material: Kevlar(R), Stainless Steel, Nylon, Nitrile
ANSI Cut Grams: 1668 Cut Resistant: Yes
Glove Hand Style: Left and Right Series: HyFlex(R)
Knuckle Padding Material: None ANSI/ISEA Puncture Level: 3
Puncture Resistant: Yes Lining: Kevlar(R), Stainless Steel, Nylon
Gauge: 18 Coating Material: Nitrile
Item: Cut Resistant Coated Gloves Glove Coating Material: Nitrile
Suggested Use Environment: Dry, Light Oil and Oily ANSI/ISEA Cut Level: A4
Length: 9-3/4" Glove Cut: Gunn
Coating Coverage: Palm Coating Finish: Textured
Application: Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance Hand: Right/Left
Thumb Style: Straight Palm Material: Nitrile
Glove Lining Material - Cut Resistant: INTERCEPT(TM), Kevlar(R), Nylon, Spandex(R) Cut: Clute
ANSI/ISEA Puncture Force: 66 Glove Coating Finish: Foam
Size: XL Glove Length: 9-3/4"
Color: Gray Back Material: Kevlar(R), Stainless Steel, Nylon
Glove Construction: Seamless Knit Glove Length Style: Standard
Brand and Series: Ansell Hyflex(R) 11-541 Glove Materials: Intercept(TM), Kevlar(R), Nylon, Spandex(R)
Latex-Free: Yes Silicone-Free: Yes
ANSI/ISEA Cut Load: 2131 ANSI/ISEA Abrasion Cycles: 8899
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Ansell Cut Resistant Gloves include characteristics like: Size: 10, Color: Gray, Application: Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance.

Reviews of Ansell #11-541