Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, 10-1/8in. L, 10, PR

  • Zoro #: G0094300
  • Mfr #: 11-727

$10.62

  • Application: Assembly Involving Small Sharp Components
  • Item: Cut Resistant Coated Gloves
  • Knuckle Padding Material: None
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-727 Specifications

  • Zoro #: G0094300
  • Mfr #: 11-727
Application: Assembly Involving Small Sharp Components Item: Cut Resistant Coated Gloves
Knuckle Padding Material: None Length: 10-1/8"
Coating Material: Polyurethane Glove Length: 10-1/4"
Glove Size: XL Cut Resistant: Yes
Series: HyFlex(R) Coating Coverage: Palm
Finger Material: HPPE, Nylon, Lycra(R), PU Lining: HPPE, Nylon, Lycra(R)
Cut: Clute ANSI Cut Grams: 450
Color: Gray Finger Style: Full
ANSI/ISEA Puncture Level: 4 Cuff: Knit
Coating Finish: Smooth Glove Coating Finish: Foam
Back Material: HPPE, Nylon, Lycra(R) Stitching Material: Polyester
Standards: ANSI ASTM D3389, ASTM F1790-97, EN388 Thumb Style: Full
ANSI/ISEA Cut Level: A2 ANSI/ISEA Abrasion Level: 6
Glove Coating Coverage: Palm Abrasion Resistant: Yes
Gauge: 15 Size: XL
Glove Cut: Gunn Puncture Resistant: Yes
ANSI/ISEA Puncture Force: 136 Suggested Use Environment: Dry, Light Oil and Oily
Glove Coating Material: Polyurethane Palm Material: Polyurethane
Hand: Right/Left Weight: Medium
Glove Hand Style: Left and Right Glove Lining Material - Cut Resistant: HPPE, Lycra(R)
ANSI Abrasion Cycles: 27,458 Glove Length Style: Standard
Glove Construction: Seamless Knit Latex-Free: No
Brand and Series: Ansell Hyflex(R) 11-727 Glove Materials: Intercept(TM)
Silicone-Free: No ANSI/ISEA Abrasion Cycles: 27,458
ANSI/ISEA Cut Load: 450 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Take a look at the features for Ansell Cut Resistant Gloves. Size: 10, Color: Gray, Application: Assembly Involving Small Sharp Components.

Reviews of Ansell #11-727