Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hyflex Cut Resistant Gloves, Blue/Gray, 10, PR

  • Zoro #: G0083198
  • Mfr #: 11-947

$12.89

  • ANSI/ISEA Abrasion Level: 4
  • ANSI/ISEA Cut Level: A2
  • Glove Hand Style: Left and Right
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-947 Specifications

  • Zoro #: G0083198
  • Mfr #: 11-947
ANSI/ISEA Abrasion Level: 4 ANSI/ISEA Cut Level: A2
Glove Hand Style: Left and Right Knuckle Padding Material: None
ANSI/ISEA Puncture Level: 3 Standards: 21CFR, EN420, EN388, EN407
Gauge: 13 Glove Coating Material: Nitrile
Cut Resistant: Yes Item: Cut Resistant Coated Gloves
ANSI Abrasion Cycles: 4735 Glove Size: XL
Cut: Hand Specific Thumb Style: Full
Coating Coverage: 3/4 Dip Glove Coating Finish: Foam
ANSI Puncture Newtons: 85.7 Color: Blue
Coating Material: Nitrile Stitching Material: Polyester
Glove Coating Coverage: 3/4 Dip ANSI/ISEA Puncture Force: 85.7
Glove Length: 10-1/2" Coating Finish: Slightly Coarse
Application: Sharp Components Handling, Fitting and Assembling Works, Quality Control, Automotive Industry and Glass Industry Finger Material: INTERCEPT, Nylon, Glass fiber, Spandex, Nitrile
Glove Lining Material - Cut Resistant: HPPE Back Material: High-Performance Fibers
Series: HyFlex(R) Puncture Resistant: Yes
Glove Cut: Gunn ANSI Cut Grams: 604
Abrasion Resistant: Yes Suggested Use Environment: Dry, Light Oil and Oily
Finger Style: Full Size: XL
Palm Material: Nitrile Cuff: Knit Wrist
Weight: Medium Length: 7.87"
Hand: Right/Left Lining: High-Performance Fiber
Silicone-Free: Yes Brand and Series: Ansell Hyflex(R) 11-947
Glove Materials: Intercept(TM) Glove Length Style: Standard
Latex-Free: No Glove Construction: Seamless Knit
ANSI/ISEA Cut Load: 604 ANSI/ISEA Abrasion Cycles: 4735
Country of Origin (subject to change): Portugal
Feedback Help us improve our product information

Description

A cut-resistant glove like seamless knitted gloves are made of a high-performance material such as Kevlar and are significantly more cut resistant than standard leather gloves. Take a look at the features for this Cut Resistant Gloves : SIZE: 10, COLOR: Blue, APPLICATION: Sharp Components Handling, Fitting and Assembling Works, Quality Control, Automotive Industry and Glass Industry

Reviews of Ansell #11-947