Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow, XL, PR

  • Zoro #: G0065886
  • Mfr #: 70-225

$7.25

  • ANSI/ISEA Cut Level: A3
  • Glove Cut: Gunn
  • Cuff: Knit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #70-225 Specifications

  • Zoro #: G0065886
  • Mfr #: 70-225
ANSI/ISEA Cut Level: A3 Glove Cut: Gunn
Cuff: Knit Glove Length: 10-1/2"
Lining: kevlar(R) Knuckle Padding Material: None
Abrasion Resistant: Yes Glove Coating Material: Uncoated
ANSI/ISEA Abrasion Level: 3 Item: Cut Resistant Gloves
Glove Hand Style: Ambidextrous Glove Size: XL
Cut: Gunn Glove Lining Material - Cut Resistant: Kevlar(R)
Cut Resistant: Yes Gauge: 7
Glove Coating Finish: Smooth ANSI Abrasion Cycles: 1259
ANSI/ISEA Puncture Level: 4 Puncture Resistant: No
Application: Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials Suggested Use Environment: Dry
Finger Style: Full Back Material: Kevlar(R)
Series: Neptune Weight: Heavy
Standards: ANSI/ASTM/EN Finger Material: Kevlar(R)
Color: Yellow ANSI Cut Grams: 1158
Palm Material: Kevlar(R) Coating Material: Uncoated
Thumb Style: Full Stitching Material: Polyester
Size: XL Glove Coating Coverage: Uncoated
Glove Materials: Kevlar(R) Silicone-Free: Yes
Glove Construction: Seamless Knit Brand and Series: Ansell Hyflex(R) 70-225
Glove Length Style: Standard Latex-Free: No
ANSI/ISEA Abrasion Cycles: 1259 ANSI/ISEA Cut Load: 1270
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Take a look at the features for Ansell Cut Resistant Gloves. Size: XL, Color: Yellow, Application: Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials.

Reviews of Ansell #70-225