Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Neptune® Cut Resistant Gloves, Yellow/Blue, XL, 1PR

  • Zoro #: G0065965
  • Mfr #: 70-330
$6.32
  • Application: Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal)
  • Glove Cut: Gunn
  • ANSI Cut Grams: 766
See full product details
Orders over $75 ship free.

Ansell #70-330 Specifications

  • Zoro #: G0065965
  • Mfr #: 70-330
Application: Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal) Glove Cut: Gunn
ANSI Cut Grams: 766 Knuckle Padding Material: None
Color: Blue/Yellow Glove Size: XL
Standards: ANSI/ASTM/EN Item: Knit Gloves
Glove Lining Material - Cut Resistant: Kevlar(R) ANSI/ISEA Cut Level: A2
Glove Coating Coverage: Full Puncture Resistant: No
Cuff: Knit Weight: Medium
Glove Coating Finish: Dotted Suggested Use Environment: Dry
Glove Hand Style: Ambidextrous Coating Finish: Dots
Back Material: Kevlar(R)/PVC Dots ANSI Abrasion Cycles: 904
Series: Neptune ANSI/ISEA Puncture Level: Not Rated
Glove Coating Material: PVC Cut: Gunn
Finger Style: Full Cut Resistant: Yes
Abrasion Resistant: Yes Thumb Style: Full
Size: Xl Coating Material: PVC
Finger Material: Kevlar(R) Lining: kevlar(R)
Stitching Material: Polyester Palm Material: Kevlar(R)
Glove Length: 10 1/4 in Gauge: 7
ANSI/ISEA Abrasion Level: 3 Brand and Series: Ansell Hyflex(R) 70-330
Glove Construction: Seamless Knit Glove Materials: Kevlar(R)
Silicone-Free: Yes Latex-Free: Yes
Glove Length Style: Standard ANSI/ISEA Abrasion Cycles: 904
ANSI/ISEA Cut Load: 766 ANSI/ISEA Cut Grams: 766
Glove Coating Cover: Full Country of Origin (subject to change): Portugal
Feedback Help us improve our product information

Description

Here is some additional information about Ansell Cut Resistant Gloves. Size: XL, Color: Blue, Application: Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal).

Reviews of Ansell #70-330