Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Green, XL, PR

  • Zoro #: G0065353
  • Mfr #: 70-761

$11.97

  • Finger Style: Full
  • Lining: kevlar(R)
  • Palm Material: DuPont(TM) Kevlar(R) - Polycotton
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #70-761 Specifications

  • Zoro #: G0065353
  • Mfr #: 70-761
Finger Style: Full Lining: kevlar(R)
Palm Material: DuPont(TM) Kevlar(R) - Polycotton Stitching Material: Polyester
Abrasion Resistant: Yes Suggested Use Environment: Dry
Glove Lining Material - Cut Resistant: Kevlar(R) Weight: Medium
Glove Coating Finish: Smooth Size: XL
ANSI Abrasion Cycles: 1471 Item: Cut Resistant Gloves
ANSI/ISEA Cut Level: A4 Cuff: Knit
ANSI/ISEA Abrasion Level: 2 Knuckle Padding Material: None
Cut: Gunn Cut Resistant: Yes
Back Material: DuPont(TM) Kevlar(R) - Polycotton Coating Material: Uncoated
Series: Vantage Puncture Resistant: No
Application: General Assembly, Metal Fabrication Finger Material: DuPont(TM) Kevlar(R) - Polycotton
ANSI/ISEA Puncture Level: 4 Glove Size: XL
Standards: ANSI/ISEA Glove Hand Style: Ambidextrous
Color: Green Thumb Style: Reinforced
Gauge: 10 Glove Length: 9-1/2"
Glove Coating Material: Uncoated ANSI Cut Grams: 2561
Length: 9-1/2" Glove Cut: Gunn
Glove Coating Coverage: Uncoated Brand and Series: Ansell Vantage(R) 70-761
Glove Length Style: Standard Latex-Free: No
Silicone-Free: No Glove Construction: Seamless Knit
Reinforcement Coverage: Reinforced Thumb Crotch Glove Materials: Kevlar(R), Nylon, Acrylic
ANSI/ISEA Cut Load: 2561 ANSI/ISEA Abrasion Cycles: 1471
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Vantage? 70-761 gloves provide the optimal combination of cut resistance, comfort and dexterity. These premium gloves use innovative technology for improved cut resistance, excellent flexibility and a higher level of user comfort. The Vantage? range offers protection profiles for a wide variety of environments. Along with high cut resistance, most Vantage? gloves include protection from heat and light molten splashes.

 

  • Reinforced thumb crotch with 100% Kevlar?  
  • High level of cut protection
  • Excellent abrasion resistance due to exclusive fibre blend
  • Design to fit the natural contours of the hand

Reviews of Ansell #70-761